Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 10, 1 PR
Mfr # A-15
Zoro # G1571278
product price: $2.19
/pr
Sold in multiples of 72 for $157.68
Key Features
Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Cuff Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-15
Zoro #
G1571278
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
10
Glove Length
13 in
Glove Thickness
15 mil
Size - Numeric
10
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Flat
Standards
Compliance with 21 CFR, Parts 170-199
Resists
Snag, Puncture, Abrasion and Cut
Application
Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
Special Features
Z-Pattern
Glove Liner Material
Unlined
Description
Chemical Resistant Gloves, Nitrile, 15 mil, 13 in, Cuff Flat, Lining Unlined, Glove Size 10, Color Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Abrasion and Cut, Puncture, Snag, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.