Chemical Resistant Gloves, Nitrile, 14 in L, 22.00 mil, Green, 11, 1 PR
Mfr # A-14
Zoro # G1571311
product price:Â $7.69
/pr
Sold in multiples of 48 for $369.12
Key Features
Color
Green
Glove Materials
Nitrile
Glove Length
14 in
Glove Thickness
22.00 mil
Cuff Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-14
Zoro #
G1571311
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
11
Glove Length
14 in
Glove Thickness
22.00 mil
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Flat
Standards
Compliance with 21 CFR, Parts 170-199
Resists
Snag, Puncture, Abrasion and Cut
Application
Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
Glove Liner Material
Unlined
Description
Chemical Resistant Gloves, Nitrile, 22.00 mil, 14 in, Cuff Flat, Lining Unlined, Glove Size 11, Color Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Snag, Puncture, Abrasion and Cut, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.