Chemical Resistant Gloves, Nitrile, 18 in L, 22.00 mil, Green, 11, 1 PR

  • Mfr # A-18

  • Zoro # G1571363


product price:  $11.25
/pr
Sold in multiples of 12 for $135.00

Key Features

Color
Green
Glove Materials
Nitrile
Glove Length
18 in
Glove Thickness
22.00 mil
Application
Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, and Acid Etching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-18
Zoro #
G1571363
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
11
Glove Length
18 in
Glove Thickness
22.00 mil

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Application
Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, and Acid Etching
Glove Liner Material
Unlined

Description

Chemical Resistant Gloves, Nitrile, 22.00 mil, 18 in, Lining Unlined, Glove Size 11, Color Green, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.