Zoro Homepage

Chemical Resistant Gloves, PVC, 11 in L, Blue, 9, 1 PR

  • Mfr # 770

  • Zoro # G1570788


product price: $12.29
/pr
Sold in multiples of 72 for $884.88

Key Features

Color
Blue
Size
9
Glove Size
9
Glove Materials
PVC
Glove Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770
Zoro #
G1570788
UPC #
00696738287136
Country of Origin
Malaysia

Dimensions

Size
9
Glove Size
9
Glove Length
11 in
Length
11"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Cuff Style
Over Edged
Standards
CE-0334, EN-374, EN-388, EN-511
Resists
Oil, Grease and Hydrocarbon
Glove Texture Location
Palm and Fingers
Application
Fishing Applications, Road Maintenance, Cold Storage Facilities and Food Industry
Glove Liner Material
Thermal

Description

Chemical Resistant Gloves, PVC, Palm and Fingers, 11 in, Cuff Over Edged, Lining Thermal, Glove Size 9, Color Blue, Standards CE-0334, EN-374, EN-388, EN-511, Resists Oil, Grease and Hydrocarbon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.