Coated Gloves, Cut Level 4 , Latex , Rough , M 1 PR
Mfr # 840
Zoro # G0064382
product price: $9.35
/prKey Features
Glove Size
M
ANSI/ISEA Cut Level
4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840
Zoro #
G0064382
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
9.25 in
Thickness
13 gauge
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue, Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
2
Cuff Style
Knit
ANSI/ISEA Cut Grams
1845
Thumb Style
Straight
Glove Cut
Gunn
Abrasion Resistant
Yes
Cut Resistant
Yes
Application
Glass Handling, Post Injection Handling Of Hot Plastic Parts And Composite Materials, Waste Handling, Sorting And Treatment
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Glove Lining Material
High-Density Polyethylene
Finger Coverage
Full
Description
Coated Gloves, ANSI/ISEA Abrasion Level 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.