Coated Gloves, Green, 6 1 PR
Mfr # 554
Zoro # G3197368
product price: $2.19
/prSold in multiples of 100 for $219.00
Key Features
Color
Green
Thickness
13 ga
Standards
EN 388 4121, CAT 2 CE STANDARD
Glove Construction
Seamless Knit
Application
Metal Part Assembly, Screwing And Bolting; Precision Assembly, Sorting Small Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554
Zoro #
G3197368
UPC #
-
Country of Origin
China
Dimensions
Glove Size
6
Thickness
13 ga
Details
Item
Coated Gloves
Color
Green
Standards
EN 388 4121, CAT 2 CE STANDARD
Glove Construction
Seamless Knit
Application
Metal Part Assembly, Screwing And Bolting; Precision Assembly, Sorting Small Parts
Glove Materials
Polyester/Stainless Steel
Resists
Abrasions Cuts And Liquids
Base Coating Material
Foam Nitrile
Suggested Use Environment
Dry/Light Oil
Cuff Style
Knit
Glove Lining Material
Knit
Description
Coated Gloves, Standards EN 388 4121, CAT 2 CE STANDARD, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.