Zoro Homepage

Coated Gloves, Nitrile, Black, S 1 PR

  • Mfr # 526417

  • Zoro # G308597414


product price: $3.99
/pr
Sold in multiples of 2 for $7.98

Key Features

Glove Size
S
Color
Black
Glove Coating Material
Nitrile
Application
Oily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526417
Zoro #
G308597414
UPC #
3245420301154
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Application
Oily

Description

Oil proof, fully dipped, repels oil penetration and reduce dermatitis. Grip and Proof coating ensures an excellent grip in very oily environment . It also reduces muscle strain and boosts productivity. Excellent abrasion resistance due to the nitrile coating. Unbeatable fingertip sensitivity. Long lasting and cost effective glove: washable until 5 cleaning cycles see laundering and drying conditions, oil proof design reduces changing gloves. Industries used in: Automotive, Mechanical Industry, Glass Industry, Maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.