Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Black, XS 1 PR

  • Mfr # 500416

  • Zoro # G508597375


product price: $2.85
/pr
Sold in multiples of 3 for $8.55

Key Features

Glove Size
XS
Color
Black
Glove Coating Material
Nitrile
Application
Oily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500416
Zoro #
G508597375
UPC #
3245420290779
Country of Origin
China

Dimensions

Glove Size
XS

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Application
Oily

Description

Oil proof, it repels oil penetration and reduce dermatitis. Grip and Proof coating ensures an excellent grip in oily environment . It also reduces muscle strain and boost productivity. Excellent abrasion resistance due to the nitrile coating. Long lasting and cost effective glove: washable until 5 cleaning cycles see laundering and drying conditions. Attractive dark colored glove adapted to the industrial environments. Industries used in: Automotive, Mechanical Industry, Glass Industry, and Maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.