Zoro Homepage

Coated Gloves, Nitrile, Smooth, 3/4 Dip, Yellow, 9 1 PR

  • Mfr # GPA397

  • Zoro # G1571390


product price: $3.19
/pr
Sold in multiples of 100 for $319.00

Key Features

Color
Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
Glove Coating Finish
Smooth
Thickness
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPA397
Zoro #
G1571390
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9
Thickness
11
Glove Length
12"
Size
9

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
Glove Coating Finish
Smooth
Standards
EN 388 4121, CAT 2 CE STANDARD
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Application
Precision Mechanical Work, Sanding, Construction Material Handling
Resists
Abrasions Cuts And Liquids
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit
Glove Lining Material
Knit

Description

Coated Gloves, Standards EN 388 4121, CAT 2 CE STANDARD, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.