Zoro Homepage

Coated Gloves, Nitrile, Smooth, Palm, Green, 8 1 PR

  • Mfr # 554

  • Zoro # G1570961


product price: $2.19
/pr
Sold in multiples of 100 for $219.00

Key Features

Glove Size
8
Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554
Zoro #
G1570961
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8
Thickness
13 ga
Glove Length
9 1/2"
Size
8

Details

Item
Coated Gloves
Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Standards
EN 388 4121, CAT 2 CE STANDARD
Glove Construction
Seamless Knit
Resists
Abrasions Cuts And Liquids
Suggested Use Environment
Dry/Light Oil
Application
Metal Part Assembly, Screwing And Bolting, Precision Assembly, Sorting Small Parts
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit
Glove Lining Material
Knit

Description

Coated Gloves, Standards EN 388 4121, CAT 2 CE STANDARD, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.