Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Not Rated Abrasion Level, Green, 10 1 PR

  • Mfr # 554

  • Zoro # G3197261


product price: $2.29
/pr

Key Features

Glove Size
10
Color
Green
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554
Zoro #
G3197261
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10
Thickness
13 ga

Details

Item
Coated Gloves
Color
Green
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Standards
CAT 2 CE STANDARD, EN 388 4121
Glove Construction
Seamless Knit
Resists
Abrasions Cuts And Liquids
Application
Metal Part Assembly, Screwing And Bolting, Precision Assembly, Sorting Small Parts
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Suggested Use Environment
Dry/Light Oil
Cuff Style
Knit
Glove Lining Material
Knit

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CAT 2 CE STANDARD, EN 388 4121, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.