Coated Gloves, Polyurethane, Palm, Black, XS 1 PR
Mfr # 548
Zoro # G1570733
product price: $1.69
/prSold in multiples of 96 for $162.24
Key Features
Glove Size
XS
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Thickness
13 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548
Zoro #
G1570733
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
13 ga
Size
XS
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit
Glove Lining Material
Knit
Description
Coated Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.