
Cryoket 400 Waterproof Cryogenic Gloves, 16in L, Size 8
Mfr # CRYKIT400408ZQK
Zoro # G508597603
product price: $216.99
/pr
Free Shipping & Returns
Key Features
Glove Length
16
Color
Blue
Glove Liner Material
Polyester, Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRYKIT400408ZQK
Zoro #
G508597603
UPC #
10071514900718
Country of Origin
Italy
Dimensions
Glove Length
16
Glove Size
M
Details
Item
Cryogenic Gloves
Color
Blue
Glove Liner Material
Polyester, Polyolefin
Description
Industries used in: Laboratory and Transportation. Waterproof comfortable Cryogenic Gloves that offer dexterity in very low temperatures. Interior insulated polyester multilayer fleece provide protection in cryogenic environments. Inner Polyolefin Porelle membrane keeps hands dry while allowing air to flow. Special elastic laminated blue fabric provide dexterity and comfort. Suitable for applications handling liquid nitrogen and other cryogenic gases to protect from cold contact and prevent burns from liquid gas leakage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.