Cut Resistant Sleeve, HDPE, 24in. L
Mfr # 538
Zoro # G8626502
product price:Â $10.65
/eaKey Features
Size
One Size Fits Most
Length
24"
ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
538
Zoro #
G8626502
UPC #
-
Country of Origin
China
Dimensions
Size
One Size Fits Most
Length
24"
Sleeve Size
Universal
Details
Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A4
Color
Gray
Cut-Resistant Material
HDPE
Sleeve Material
HDPE
ANSI/ISEA Abrasion Level
3
Standards
EN 388
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry
Application
Cut protection for arm
Sleeve Style
Sleeve with Thumbhole
Cuff Style
Hemmed
Material
High Density Polyethylene
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A4, Sleeve Style Sleeve with Thumbhole, Color Gray, Standards EN 388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.