Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Nitrile, 8, 100 PK, Green

  • Mfr # 34977008

  • Zoro # G308597605


product price: $60.39
/pk 100, $0.60/ea

Key Features

Color
Green
Material
Nitrile
Length
9-1/2 in
Size - Numeric
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34977008
Zoro #
G308597605
UPC #
3245429770180
Country of Origin
Malaysia

Dimensions

Size
8
Length
9-1/2 in
Size - Numeric
8

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile

Description

Industries used in Cosmetics and Pharmaceutical Industry. The best chemical protection in disposable range : the compromise between protection and dexterity. Suitable for a wide range of chemical see the chemical resistance chart. Good compromise between thickness, suppleness and resistance. Chlorinated for a better doing. Pebbled on fingertips for a good grip. FDA Approved, Standard 21CFR.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.