This item is Discontinued.

Mapa Disposable Gloves, 6.00 mil Palm, Powder-Free, S, 100 PK, Purple 983

Disposable Gloves, 6.00 mil Palm, Powder-Free, S, 100 PK, Purple (Discontinued)

  • Mfr # 983
  • Zoro # G0067121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
983
Zoro #
G0067121
UPC #
-
Country of Origin
Unknown

Dimensions

Size
S
Palm Thickness
6.00 mil
Cuff Thickness
6.00 mil
Finger Thickness
6.00 mil
Disposable Glove Palm Thickness
6.00 to 6.99 mil
Glove Size
S

Details

Item
Disposable Gloves
Color
Purple
Powdered/Powder-Free
Powder-Free
Standards
US Government 21 CFR 170-199 Specifications
Sterile/Non-Sterile
Non-Sterile
Latex Content
Contains Latex
Special Features
Chlorinated Internal Layer
Aloe Inner Surface
No
Powdered/Powder Free
Powder Free
Glove Texture Location
Palm and Fingers
Lining
Unlined
Metal Detectable
No
Resists
Chemical Splash
Disposable Glove Grade
Food
Application
Laboratory, Research Facilities, Janitorial/Cleaning, Small Parts Assembly, Sorting Applications
Cuff
Beaded
Disposable Glove Material
Natural Rubber Latex, Neoprene, Nitrile
Ambidextrous/Hand-Specific
Ambidextrous

Description

Disposable Gloves, Color Violet, Cuff Thickness 6.00 mil, Finger Thickness 6.00 mil, Palm Thickness 6.00 mil, Powdered/Powder-Free Powder-Free, Standards US Government 21 CFR 170-199 Specifications, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.