Disposable Gloves, 6.00 mil Palm, Powder-Free, S, 100 PK, Purple (Discontinued)
- Mfr # 993
- Zoro # G3858531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
993
Zoro #
G3858531
UPC #
-
Country of Origin
Unknown
Dimensions
Size
S
Palm Thickness
6.00 mil
Glove Size
S
Cuff Thickness
6.00 mil
Finger Thickness
6.00 mil
Disposable Glove Palm Thickness
6.00 to 6.99 mil
Details
Item
Disposable Gloves
Color
Purple
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Latex Content
Contains Latex
Application
Research, Analysis and Handling of Precision Parts, Research, Analysis and Manipulation of Precision Parts, Optical Processes
Glove Texture Location
Palm and Fingers
Metal Detectable
No
Lining
Unlined
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Material
Natural Rubber Latex, Neoprene, Nitrile
Resists
Chemical Splash
Cuff
Beaded
Disposable Glove Grade
Industrial
Special Features
Chlorinated Internal Layer
Powdered/Powder Free
Powder Free
Aloe Inner Surface
No
Description
Disposable Gloves, Color Purple, Cuff Thickness 6.00 mil, Finger Thickness 6.00 mil, Palm Thickness 6.00 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.