MAPA Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9

  • Mfr # 720129

  • Zoro # G902569107


product price:  $45.69
/ea

Key Features

Glove Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720129
Zoro #
G902569107
UPC #
3245420287298
Country of Origin
China

Dimensions

Glove Size
9

Details

Item
Coated Gloves

Description

MAPA ® TEMP-DEX 720 PLUS NITRILE PALM COATED THERMAL GLOVES W/ DOTS, MEDIUM WEIGHT, 1 PAIR, SIZE 9 TEMP-DEX 720, MEDIUM WEIGHT NITRILE PALM COATED GLOVES WITH KNIT WRIST AND THERMAL PARAMIDE/POLYESTER LINER. DEXTERITY AND RESISTANCE TO CUTS FOR OPTIMIZED THERMAL PROTECTION. SPECIAL NITRILE GRIP COATING FACILITATES WORK IN MODERATELY OILY ENVIRONMENTS. KNITTED ARAMIDE FIBERS ENSURES PROTECTION FROM CUTS. COMFORT AND INSULATION OF THE INTERIOR TERRY-CLOTH. EXCELLENT ABRASION RESISTANCE: SUPERIOR DURABILITY. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN: RUBBER INDUSTRY AND MECHANICAL INDUSTRY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.