MAPA Temp-Tec NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608

  • Mfr # 338608

  • Zoro # G502608084


product price:  $71.99
/ea

Key Features

Glove Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
338608
Zoro #
G502608084
UPC #
3245420102850
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Neoprene Coated Gloves

Description

MAPA® TEMP-TEC® NL517 17" NEOPRENE COATED GLOVES, HEAVY WEIGHT, 1 PAIR, SIZE 8, 338608 HEAVY WEIGHT, INSULATED NEOPRENE GLOVES WITH ROUGH GRIP AND OVER EDGED CUFF. A DOUBLE-LAYER GLOVE, WITH THERMAL INSULATION AND EXTENDED 17" LENGTH FOR EXTRA ARM PROTECTION. COLOR: BLUE WITH BLACK. FEATURES
    MULTI-PURPOSE CHEMICAL RESISTANCE (ACIDS, ALIPHATIC SOLVENTS) INCREASED BY THE THICKNESS OF THE MATERIAL EXCELLENT THERMAL INSULATION, DUE TO DOUBLE-KNIT COTTON GOOD GRIP OF WET OR SLIPPERY OBJECTS. FDA APPROVED, STANDARD 21CFR INDUSTRIES USED IN: MECHANICAL INDUSTRY, CERAMIC INDUSTRY, UTILITY WORK, FOOD INDUSTRY, RUBBER INDUSTRY, AND PETROCHEMICAL INDUSTRY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.