MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 6, 500416

  • Mfr # 500416

  • Zoro # G602564426


product price:  $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Glove Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500416
Zoro #
G602564426
UPC #
3245420290779
Country of Origin
China

Dimensions

Glove Size
6

Details

Item
Coated Gloves

Description

MAPA® ULTRANE 500 GRIP & PROOF NITRILE PALM COATED GLOVES, LT WEIGHT, 1 PAIR, SIZE 6, 500416 LIGHT WEIGHT GRIP 'N PROOF PALM COATED NITRILE GLOVES WITH KNIT WRIST, 13-GAUGE LINER. GRIP AND SKIN PROTECTION FOR OILY ENVIRONMENTS. 10-1/2"L. COLOR: BLACK. FEATURES
    OIL PROOF, IT REPELS OIL PENETRATION AND REDUCE DERMATITIS GRIP AND PROOF COATING ENSURES AN EXCELLENT GRIP IN OILY ENVIRONMENT . IT ALSO REDUCES MUSCLE STRAIN AND BOOST PRODUCTIVITY EXCELLENT ABRASION RESISTANCE DUE TO THE NITRILE COATING LONG LASTING AND COST EFFECTIVE GLOVE: WASHABLE UNTIL 5 CLEANING CYCLES (SEE LAUNDERING AND DRYING CONDITIONS) ATTRACTIVE DARK COLORED GLOVE ADAPTED TO THE INDUSTRIAL ENVIRONMENTS. INDUSTRIES USED IN: AUTOMOTIVE, MECHANICAL INDUSTRY, GLASS INDUSTRY, AND MAINTENANCE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.