Knit Gloves, Cut Level A2 , Foam Nitrile 1 PR
Mfr # 692
Zoro # G016153759
product price: $7.79
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Series
KryTech
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
692
Zoro #
G016153759
UPC #
-
Country of Origin
China
Dimensions
Glove Length
29 cm
Thickness
18 gauge
Description
Gauge 18 A2 nitrile cut, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.