Zoro Homepage

Knit Gloves, Cut Level A4 , Foam Nitrile , Smooth 1 PR

  • Mfr # 694

  • Zoro # G716153684


product price: $13.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694
Zoro #
G716153684
UPC #
-
Country of Origin
China

Dimensions

Glove Length
29 cm
Thickness
18 gauge

Description

Gauge 18 A4 nitrile cut, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.