Zoro Homepage

Knit Gloves, Cut Level A5 , Nitrile , Dotted 1 PR

  • Mfr # 745

  • Zoro # G016153612


product price: $17.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Finish
Dotted
Series
Temp-Dex
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745
Zoro #
G016153612
UPC #
-
Country of Origin
China

Dimensions

Glove Length
11 in

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Finish
Dotted
Series
Temp-Dex
Cuff Style
Knit
Glove Materials
Aramid Fiber
Glove Construction
Knitted
Hand Protection Style
Glove
Silicone-Free
Yes
Glove Coating Color
Blue
Cuff Color
Blue
Glove Hand Style
Left and Right
Standards
ANSI, EN388, EN407
EN 388 Rating
4544E
Electrostatic Properties
Insulative
Insulated
Yes
Glove Insulation Material
Terry-Cloth
Sold As
Pair
Glove Features
Dexterity, Silicone-Free
Glove Styles
Knit

Description

A5 cut heat resistant, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.