Knit Gloves, Cut Level A5 , Nitrile , Dotted 1 PR
Mfr # 745
Zoro # G616153593
product price: $17.69
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Finish
Dotted
Series
Temp-Dex
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
745
Zoro #
G616153593
UPC #
-
Country of Origin
China
Dimensions
Glove Length
11 in
Details
Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Finish
Dotted
Series
Temp-Dex
Cuff Style
Knit
Glove Materials
Aramid Fiber
Glove Construction
Knitted
Glove Coating Color
Blue
Glove Hand Style
Left and Right
Cuff Color
Blue
Electrostatic Properties
Insulative
Glove Insulation Material
Terry-Cloth
Insulated
Yes
Glove Features
Dexterity, Silicone-Free
EN 388 Rating
4544E
Silicone-Free
Yes
Hand Protection Style
Glove
Standards
ANSI, EN388, EN407
Sold As
Pair
Glove Styles
Knit
Description
A5 cut heat resistant, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.