Knit Gloves, Cut Level A5 , Nitrile , Dotted 1 PR
Mfr # 745
Zoro # G916153613
product price: $17.69
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Finish
Dotted
Series
Temp-Dex
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
745
Zoro #
G916153613
UPC #
-
Country of Origin
China
Dimensions
Glove Length
11 in
Details
Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Finish
Dotted
Series
Temp-Dex
Cuff Style
Knit
Glove Materials
Aramid Fiber
Glove Construction
Knitted
Sold As
Pair
Standards
ANSI, EN388, EN407
Glove Hand Style
Left and Right
EN 388 Rating
4544E
Glove Coating Color
Blue
Glove Features
Dexterity, Silicone-Free
Hand Protection Style
Glove
Insulated
Yes
Glove Insulation Material
Terry-Cloth
Silicone-Free
Yes
Cuff Color
Blue
Electrostatic Properties
Insulative
Glove Styles
Knit
Description
A5 cut heat resistant, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.