Zoro Homepage

Knit Gloves, Palm, Knit, 1 PR

  • Mfr # 524

  • Zoro # G016153698


product price: $4.49
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN 16350, EN ISO 21420, EN388, ISO 13997
Series
Ultrane
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524
Zoro #
G016153698
UPC #
-
Country of Origin
China

Dimensions

Glove Length
10.63 in
Thickness
18 ga

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN 16350, EN ISO 21420, EN388, ISO 13997
Series
Ultrane
Glove Construction
Seamless Knit
Cuff Color
Gray
Touchscreen Compatible
Yes
Silicone-Free
Yes
Electrostatic Properties
Dissipative
Glove Hand Style
Left and Right
Glove Features
Breathable, Silicone-Free, Touchscreen Compatible
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
EN 388 Rating
2X20A
Surface Resistivity
1.90 x 10^7 ohm
Glove Coating Material
Polyurethane
Knit Material
Conductive Fiber, Textile
Glove Coating Color
Gray
Sold As
Pair
Hand Protection Style
Glove

Description

ESD PU handling, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.