Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Palm, Knit, 1 PR

  • Mfr # 524

  • Zoro # G516244629


product price: $5.19
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN 16350, EN ISO 21420, EN388, ISO 13997
Glove Length
10.63 in
Glove Features
Breathable, Silicone-Free, Touchscreen Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524
Zoro #
G516244629
UPC #
-
Country of Origin
China

Dimensions

Glove Length
10.63 in
Thickness
18 ga

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN 16350, EN ISO 21420, EN388, ISO 13997
Glove Features
Breathable, Silicone-Free, Touchscreen Compatible
Glove Coating Color
Gray
Surface Resistivity
1.90 x 10^7 ohm
Glove Hand Style
Left and Right
Glove Construction
Seamless Knit
Glove Coating Material
Polyurethane
Silicone-Free
Yes
Touchscreen Compatible
Yes
Cuff Color
Gray
Hand Protection Style
Glove
Electrostatic Properties
Dissipative
Palm Type
Coated
Knit Material
Conductive Fiber, Textile
Series
Ultrane
Sold As
Pair
Task and Chore Glove Style
Seamless Knit
EN 388 Rating
2X20A

Description

ESD PU handling, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.