Knit Gloves, Palm, Knit, 1 PR
Mfr # 664
Zoro # G216150749
product price: $3.59
/prKey Features
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN ISO 21420, EN388, ISO 13997
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
664
Zoro #
G216150749
UPC #
-
Country of Origin
China
Dimensions
Glove Length
10.63 in
Thickness
15 ga
Details
Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN ISO 21420, EN388, ISO 13997
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
Sold As
Pair
Glove Hand Style
Left and Right
Glove Features
Dexterity, Silicone-Free, Touchscreen Compatible
Hand Protection Style
Glove
Glove Lining Material
Polyester
Cuff Color
Green
Touchscreen Compatible
Yes
Knit Material
Textile
Glove Coating Material
Foam Nitrile
Silicone-Free
Yes
Glove Construction
Seamless Knit
EN 388 Rating
4X11A
Glove Coating Color
Green
Series
Ultrane
Description
Gauge eco-friendly handling, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.