Zoro Homepage

Knit Gloves, Palm, Knit, 1 PR

  • Mfr # 664

  • Zoro # G216153702


product price: $3.59
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN ISO 21420, EN388, ISO 13997
Glove Coating Material
Foam Nitrile
Glove Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664
Zoro #
G216153702
UPC #
-
Country of Origin
China

Dimensions

Glove Length
10.63 in
Thickness
15 ga

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN ISO 21420, EN388, ISO 13997
Glove Coating Material
Foam Nitrile
Sold As
Pair
Glove Features
Dexterity, Silicone-Free, Touchscreen Compatible
Task and Chore Glove Style
Seamless Knit
Glove Construction
Seamless Knit
Series
Ultrane
EN 388 Rating
4X11A
Cuff Color
Green
Knit Material
Textile
Glove Coating Color
Green
Glove Hand Style
Left and Right
Glove Lining Material
Polyester
Palm Type
Coated
Touchscreen Compatible
Yes
Silicone-Free
Yes
Hand Protection Style
Glove

Description

Gauge eco-friendly handling, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.