Knit Gloves, Palm, Knit, 1 PR
Mfr # 664
Zoro # G716153776
product price: $3.59
/prKey Features
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN ISO 21420, EN388, ISO 13997
Sold As
Pair
Palm Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
664
Zoro #
G716153776
UPC #
-
Country of Origin
China
Dimensions
Glove Length
10.63 in
Thickness
15 ga
Details
Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN ISO 21420, EN388, ISO 13997
Sold As
Pair
Palm Type
Coated
Glove Coating Color
Green
Glove Lining Material
Polyester
EN 388 Rating
4X11A
Glove Construction
Seamless Knit
Glove Features
Dexterity, Silicone-Free, Touchscreen Compatible
Silicone-Free
Yes
Touchscreen Compatible
Yes
Task and Chore Glove Style
Seamless Knit
Hand Protection Style
Glove
Knit Material
Textile
Cuff Color
Green
Glove Hand Style
Left and Right
Glove Coating Material
Foam Nitrile
Series
Ultrane
Description
Gauge eco-friendly handling, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.