Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Smooth Palm, Knit, 1 PR

  • Mfr # 681

  • Zoro # G516153808


product price: $4.15
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN ISO 21420, EN388, ISO 13997
Glove Coating Material
Foam Nitrile
Cuff Color
Dark Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681
Zoro #
G516153808
UPC #
-
Country of Origin
China

Dimensions

Thickness
18 ga
Glove Length
11.02 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN ISO 21420, EN388, ISO 13997
Glove Coating Material
Foam Nitrile
Cuff Color
Dark Blue
Hand Protection Style
Glove
Glove Coating Finish
Smooth
Glove Hand Style
Left and Right
Knit Material
Textile
EN 388 Rating
4X21A
Silicone-Free
Yes
Glove Features
Dexterity, Silicone-Free, Touchscreen Compatible
Glove Coating Color
Dark Blue
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Touchscreen Compatible
Yes
Palm Type
Coated
Glove Lining Material
Elastane, Polyamide
Sold As
Pair
ANSI/ISEA Abrasion Level
4
Series
Ultrane
Task and Chore Glove Style
Seamless Knit

Description

Gauge 18 nitrile handling, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.