Knit lined natural rubber 12", PR 1, Natural Rubber, 12 in L, 45 mil, Blue, 1 PR
Mfr # 301
Zoro # G016520711
product price: $4.89
/prKey Features
Color
Blue
EN ISO 374 Chemical Rating
Type B - KPT
Glove Coating Coverage
Full
Glove Length
12 in
Glove Materials
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301
Zoro #
G016520711
UPC #
3245423013108
Country of Origin
Malaysia
Dimensions
Glove Length
12 in
Glove Thickness
45 mil
Size - Numeric
10
Size
2XL
Details
Color
Blue
EN ISO 374 Chemical Rating
Type B - KPT
Glove Coating Coverage
Full
Glove Materials
Natural Rubber
Glove Texture
Pebble Embossed
Glove Liner Material
Cotton
Item
Knit lined natural rubber 12", PR 1
Supported / Unsupported
Supported
Cuff Style
Pinked
ANSI/ISEA Cut Level
A1
Min. Temp.
30 Degrees F
Biodegradable
Non-Biodegradable
Description
Knit lined natural rubber 12 In., PR 1, 45 mil, 12 in, Color Blue, Supported, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.