Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit lined natural rubber 12", PR 1, Natural Rubber, 12 in L, 45 mil, Blue, 1 PR

  • Mfr # 301

  • Zoro # G616520760


product price: $4.89
/pr

Key Features

Supported / Unsupported
Supported
Glove Thickness
45 mil
ANSI/ISEA Cut Level
A1
Color
Blue
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301
Zoro #
G616520760
UPC #
3245423013184
Country of Origin
Malaysia

Dimensions

Glove Thickness
45 mil
Glove Length
12 in
Size - Numeric
8
Size
L

Details

Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A1
Item
Knit lined natural rubber 12", PR 1
Color
Blue
Glove Texture
Pebble Embossed
Glove Materials
Natural Rubber
Glove Coating Coverage
Full
Glove Liner Material
Cotton
EN ISO 374 Chemical Rating
Type B - KPT
Cuff Style
Pinked
Biodegradable
Non-Biodegradable
Min. Temp.
30 Degrees F

Description

Knit lined natural rubber 12 In., PR 1, 45 mil, 12 in, Color Blue, Supported, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.