Zoro Homepage

Knit lined natural rubber 12", PR 1, Natural Rubber, 12 in L, 45 mil, Blue, 1 PR

  • Mfr # 301

  • Zoro # G716520745


product price: $4.89
/pr
Sold in multiples of 50 for $244.50

Key Features

Glove Texture
Pebble Embossed
Glove Liner Material
Cotton
Glove Coating Coverage
Full
Glove Thickness
45 mil
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301
Zoro #
G716520745
UPC #
3245423013160
Country of Origin
Malaysia

Dimensions

Glove Thickness
45 mil
Glove Length
12 in
Size - Numeric
6
Size
S

Details

Glove Texture
Pebble Embossed
Glove Liner Material
Cotton
Item
Knit lined natural rubber 12", PR 1
Glove Coating Coverage
Full
Glove Materials
Natural Rubber
Cuff Style
Pinked
EN ISO 374 Chemical Rating
Type B - KPT
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A1
Color
Blue
Min. Temp.
30 Degrees F
Biodegradable
Non-Biodegradable

Description

Knit lined natural rubber 12 In., PR 1, 45 mil, 12 in, Color Blue, Supported, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.