Zoro Homepage

Krytech ARM 532, HDPE Sleeve With Thumb Slot, 18L, ANSI Cut Level A2, 1 Each

  • Mfr # 532012

  • Zoro # G708597472


product price: $17.95
/ea

Key Features

Size
One size
Length
18 in
Cut-Resistant Material
Hdpe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532012
Zoro #
G708597472
UPC #
3245420296184
Country of Origin
China

Dimensions

Size
One size
Length
18 in

Details

Color
Gray
Cut-Resistant Material
Hdpe

Description

Industries used in: Automotive, Mechanical Industry, Automotive, Mechanical Industry. Maximum comfort and practical protection. An ultra thin thumb hole area provides better comfort and increased safety while maintaining dexterity. Hook And Loop Adjustable strap for secure fit. Washable until 5 cleaning cycles see laundering and drying conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.