Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Krytech ARM 537, HDPE Sleeve With Thumb Slot, 18L, ANSI Cut Level A4, 1 Each

  • Mfr # 537012

  • Zoro # G508597467


product price: $20.39
/ea

Key Features

Size
One size
Length
18 in
Cut-Resistant Material
Hdpe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537012
Zoro #
G508597467
UPC #
3245420311313
Country of Origin
China

Dimensions

Size
One size
Length
18 in

Details

Color
Blue
Cut-Resistant Material
Hdpe

Description

Industries used in: Automotive, Mechanical Industry, Automotive, Mechanical Industry. Comfortable fit and practical protection. Ultra thin thumb hole area provides better comfort and increased safety, while maintaining dexterity. Hook And Loop Strap Adjustment for secure fit. Performance up to 5 cleaning cycles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.