
Mapa Chemzoil Nl339 14" Heavyweight Neoprene Gloves, 8
Mfr # 339428
Zoro # G2418292
product price: $14.15
/prKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
339428
Zoro #
G2418292
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
8
Description
The Chemzoil Nl339 Offers The Maximum Chemical Protection Available In The Mapa Supported Glove Line. The Unique Articulated Finger Design Gives The Wearer Added Comfort, Flexibility, And Reduced Hand Fatigue. The Soft Interlocked Knit Cotton Liner Absorbs Perspiration And Adds Comfort, And The Heavyweight, Multi-Layer Construction Assures A Leak-Proof Glove. The Nl339 Provides Excellent Protection Against Acids, And Works Well In Conjunction With Chemical Protective Suits. 14" Long For Protection Past The Wrist, This Glove Is Compliant With 21 Cfr, 170-199. 6/Pr Per Case.,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.