Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 10

  • Mfr # 337420

  • Zoro # G308597643


product price: $13.49
/pr

Key Features

Color
Blue
Size
XL
Length
14 in
Cuff Style
Stanzoil®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337420
Zoro #
G308597643
UPC #
3245420041142
Country of Origin
Malaysia

Dimensions

Size
XL
Length
14 in

Details

Item
Chemical Resistant Gloves
Color
Blue
Cuff Style
Stanzoil®

Description

Industries used in: Mechanical Industry, Chemical Industry, Petroleum Industry. Medium weight knit lined neoprene gloves, rough grip with pinked cuff. Excellent chemical resistance with enhanced rough grip. 14L. Color: Blue with black. FDA Approved, Standard 21CFR.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.