
Coated Gloves, Nitrile, Black/Yellow, Large (9)
Mfr # 710129
Zoro # G402568723
product price: $18.65
/eaSold in multiples of 3 for $55.95
Key Features
Color
Black/Yellow
Glove Coating Material
Nitrile
Glove Length
9.5 in.
Textured
Dots
Features
Resists abrasion, cut, heat and sharp edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710129
Zoro #
G402568723
UPC #
324547101290
Country of Origin
China
Dimensions
Glove Size
Large (9)
Glove Length
9.5 in.
Size
Large (9)
Details
Item
Coated Gloves
Color
Black/Yellow
Glove Coating Material
Nitrile
Textured
Dots
Features
Resists abrasion, cut, heat and sharp edge
Cuff Style
Elastic Knitwrist
Material
Knit Fabric, Neoprene Coating
ANSI/ISEA Cut Level
A1
Lining
Knit
Description
MAPA ® TEMP-DEX 710, NITRILE PALM COATED THERMAL GLOVES W/ DOTS, LIGHT WEIGHT, 1 PAIR, SIZE 9 TEMP-DEX 710, LIGHT WEIGHT NITRILE PALM COATED GLOVES WITH KNIT WRIST THERMAL AND ACRYLIC LINER. HIGH DEXTERITY AND THERMAL PROTECTION. NITRILE PALM COATING HAS DOTS FOR BETTER GRIP. THIN, ANATOMICALLY-SHAPED GLOVE ENSURES DEXTERITY. EXCELLENT ABRASION RESISTANCE: LONGER LASTING. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN: CERAMICS, PLASTICS INDUSTRY, AND CONSTRUCTION INDUSTRY.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.