Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Black/Yellow, Small (7)

  • Mfr # 710127

  • Zoro # G302568823


product price: $19.29
/ea
Sold in multiples of 2 for $38.58

Key Features

Color
Black/Yellow
Glove Coating Material
Nitrile
Glove Length
8.75 in.
Features
Resists abrasion, cut, heat and sharp edge
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710127
Zoro #
G302568823
UPC #
3245420279095
Country of Origin
China

Dimensions

Glove Size
Small (7)
Glove Length
8.75 in.
Size
Small (7)

Details

Item
Coated Gloves
Color
Black/Yellow
Glove Coating Material
Nitrile
Features
Resists abrasion, cut, heat and sharp edge
ANSI/ISEA Cut Level
A1
Material
Knit Fabric, Neoprene Coating
Cuff Style
Elastic Knitwrist
Textured
Dots
Lining
Knit

Description

MAPA ® TEMP-DEX 710, NITRILE PALM COATED THERMAL GLOVES W/ DOTS, LIGHT WEIGHT, 1 PAIR, SIZE 7 TEMP-DEX 710, LIGHT WEIGHT NITRILE PALM COATED GLOVES WITH KNIT WRIST THERMAL AND ACRYLIC LINER. HIGH DEXTERITY AND THERMAL PROTECTION. NITRILE PALM COATING HAS DOTS FOR BETTER GRIP. THIN, ANATOMICALLY-SHAPED GLOVE ENSURES DEXTERITY. EXCELLENT ABRASION RESISTANCE: LONGER LASTING. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN: CERAMICS, PLASTICS INDUSTRY, AND CONSTRUCTION INDUSTRY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.