Solo Ultra 980, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 11, 100 PK, Blue
Mfr # 980
Zoro # G1570928
product price:Â $58.39
/pk 100, $0.58/ea
Sold in multiples of 10 for $583.90
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
980
Zoro #
G1570928
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
11
Palm Thickness
8 mil
Cuff Thickness
8.00 mil
Glove Length
12 in
Finger Thickness
8.00 mil
Length
12 in
Size - Numeric
11
Description
Disposable Gloves, Color Blue, Cuff Thickness 8.00 mil, Finger Thickness 8.00 mil, Palm Thickness 8.00 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.