Solo Ultra 980, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 9, 100 PK, Blue

  • Mfr # 980

  • Zoro # G1570849


product price:  $58.39
/pk 100, $0.58/ea
Sold in multiples of 10 for $583.90

Key Features

Material
Nitrile
Palm Thickness
8 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980
Zoro #
G1570849
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
8 mil
Size
9
Glove Length
12 in
Cuff Thickness
8.00 mil
Finger Thickness
8.00 mil
Length
12 in
Size - Numeric
9

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Solo Ultra 980
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Aloe Inner Surface
No
Application
Automotive/Mechanical Industry, Laboratory
Resists
Chemical Splash
Lining
Unlined
Disposable Glove Grade
Exam, Medical
Standards
FDA 21 CFR 177.2600
Features
Chlorinated Internal Layer
Cuff Style
Rolled Beaded
Texture
Textured
Texture Location
Fingers
Glove Hand Style
Ambidextrous

Description

Disposable Gloves, Color Blue, Cuff Thickness 8.00 mil, Finger Thickness 8.00 mil, Palm Thickness 8.00 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.