Solo Ultra 997, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue
Mfr # 997
Zoro # G1571007
product price:Â $14.29
/pk 100, $0.14/ea
Sold in multiples of 10 for $142.90
Key Features
Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
997
Zoro #
G1571007
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
4 mil
Size
8
Cuff Thickness
4.00 mil
Glove Length
10 in
Finger Thickness
4.00 mil
Length
10 in
Size - Numeric
8
Description
Disposable Gloves, Color Blue, Cuff Thickness 4.00 mil, Finger Thickness 4.00 mil, Palm Thickness 4.00 mil, Powdered/Powder-Free Powder-Free, Standards FDA 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.