Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp-Dex®, Knit Fabric, Neoprene Coating, Yellow, 7 1 PR

  • Mfr # 710127

  • Zoro # G808597631


product price: $12.85
/pr

Key Features

Glove Size
7
Color
Yellow
Glove Coating Material
Knit Fabric, Neoprene Coating
Glove Length
9/1/2002
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710127
Zoro #
G808597631
UPC #
3245420279095
Country of Origin
China

Dimensions

Glove Size
7
Glove Length
9/1/2002
Size
S

Details

Item
Temp-Dex®
Color
Yellow
Glove Coating Material
Knit Fabric, Neoprene Coating

Description

Industries used in: Ceramics, Plastics Industry, and Construction Industry. High dexterity and thermal protection. Nitrile palm coating has dots for better grip. Thin, anatomically-shaped glove ensures dexterity. Excellent abrasion resistance: longer lasting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.