Trilites 994, Disposable Gloves, 6 mil Palm, Latex/Neoprene/Nitrile, Powder-Free, XL, PK 100
- Mfr # 993
- Zoro # G1571068
product price:Â
$
30.29
/pk of 100, $0.30/ea
Sold in multiples of 10Â pks for
$302.90
Key Features
Size
XL
Color
Purple
Material
Natural Rubber Latex, Neoprene, Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 993
- Zoro #
- G1571068
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Palm Thickness
- 6 mil
- Finger Thickness
- 6.00 mil
- Cuff Thickness
- 6.00 mil
- Glove Length
- 10 in
- Length
- 10 in
- Size- Alpha
- XL
Description
Disposable Gloves, Color Purple, Cuff Thickness 6 mil, Finger Thickness 6 mil, Length 10 in, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha XL, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.