
TriPolymer Disposable Glove, 6 mil Palm, Latex/Polychloroprene/Nitrile, Powder-Free, M, PK 100
Mfr # 994 BOX
Zoro # G016129631
product price:Â $26.69
/pk 100, $0.27/eaKey Features
Material
Latex/Polychloroprene/Nitrile
Palm Thickness
0.15 mm
Color
Mauve
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
994 BOX
Zoro #
G016129631
UPC #
03384120330177
Country of Origin
Sri Lanka
Dimensions
Palm Thickness
0.15 mm
Cuff Thickness
0.15 mm
Finger Thickness
0.15 mm
Length
9 3/4 in
Size
M
Details
Item
Disposable Gloves
Material
Latex/Polychloroprene/Nitrile
Color
Mauve
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
Trilites
Cuff Style
Beaded
Acceptable Quality Level (AQL)
1.5
Texture
Grain
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Medical Glove Type
Surgical
Standards
CE, EN ISO 21420:5/5, EN ISO 374-1, EN ISO 374-5
Silicone-Free
Silicone-Free
Description
TRIPOLYMER DISPOSABLE GLOVE, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.