UltraNeo NEOPRENE CHEMICAL KNIT LINED GLOVE, Polychloroprene, 14 1/4 in L, Blue, 1 PR
Mfr # 382
Zoro # G616129550
product price:Â $8.15
/prKey Features
Color
Blue
Electrostatic Properties
Static Dissipative
Series
UltraNeo
Chlorinated/Non Chlorinated
Chlorinated
Supported / Unsupported
Supported
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
382
Zoro #
G616129550
UPC #
03384120316416
Country of Origin
Malaysia
Dimensions
Glove Length
14 1/4 in
Details
Color
Blue
Electrostatic Properties
Static Dissipative
Series
UltraNeo
Chlorinated/Non Chlorinated
Chlorinated
Supported / Unsupported
Supported
Glove Hand Style
Left and Right
Latex-Free
Latex-Free
Glove Texture
Embossed
Cuff Style
Pinked
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Insulated
Insulated
Item
NEOPRENE CHEMICAL KNIT LINED GLOVE
Silicone-Free
Contains Silicone
Glove Liner Material
Cotton
Standards
CE, EN ISO 21420:5/5, EN ISO 374-1, EN ISO 374-5, EN388, EN407
Glove Materials
Polychloroprene
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374 Chemical Rating
Type A - ALMNST
Surface Resistivity
10^11 ohm/sq
Description
NEOPRENE CHEMICAL KNIT LINED GLOVE, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.