Shop MAPA

Ultranitril NITRILE PVC CUT CHEMICAL GLOVE, Nitrile, PVC, 13 3/4 in L, Black, Yellow, 1 PR

  • Mfr # 410
  • Zoro # G116129647

product price: 
$
24.39
/pr

Key Features

Color
Black, Yellow
Glove Materials
Nitrile, PVC
Glove Length
13 3/4 in
Latex-Free
Latex-Free
Series
Ultranitril
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
410
Zoro #
G116129647
UPC #
03384120331488
Country of Origin
China

Dimensions

Glove Length
13 3/4 in
Thickness
15 ga
Size
L
Size - Numeric
9
Glove Thickness
67 mil
Bottle Size
L
Size - Alpha
L
Container Size
L

Details

Item
Gloves
Color
Black, Yellow
Glove Materials
Nitrile, PVC
Latex-Free
Latex-Free
Series
Ultranitril
Standards
CE, EN ISO 21420:5/5, EN ISO 374-1, EN388, EN407, ISO 13997:14 N
Glove Liner Material
HDPE
Supported / Unsupported
Supported
Electrostatic Properties
Static Dissipative
EN ISO 374 Chemical Rating
Type A - KLMNPT
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A3
Dual Layer
Dual Layer Included
Glove Hand Style
Left and Right
Chlorinated/Non Chlorinated
Chlorinated
Glove Coating Material
Nitrile, PVC
Wear-Indicating
Includes Wear-Indicator
Glove Texture
Sandy
Cuff Style
Straight
Min. Temp.
32 Degrees F
Biodegradable
Non-Biodegradable
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Max. Temp.
175 Degrees F
Glove Coating Coverage
Full
Wire Color
Black, Yellow

Description

NITRILE PVC CUT CHEMICAL GLOVE, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.