Ultranitril NITRILE PVC CUT CHEMICAL GLOVE, Nitrile, PVC, 13 3/4 in L, Black, Yellow, 1 PR
Mfr # 410
Zoro # G416129675
product price:Â $24.39
/prKey Features
Glove Materials
Nitrile, PVC
Glove Liner Material
Fabric
Glove Length
13 3/4 in
Glove Coating Material
Nitrile, PVC
EN ISO 374 Chemical Rating
Type A - KLMNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410
Zoro #
G416129675
UPC #
03384120331495
Country of Origin
China
Dimensions
Glove Length
13 3/4 in
Thickness
15 ga
Details
Glove Materials
Nitrile, PVC
Glove Liner Material
Fabric
Glove Coating Material
Nitrile, PVC
EN ISO 374 Chemical Rating
Type A - KLMNPT
Standards
CE, EN ISO 21420:5/5, EN ISO 374-1, EN388, EN407, ISO 13997:14 N
Color
Black, Yellow
Item
NITRILE PVC CUT CHEMICAL GLOVE
Supported / Unsupported
Supported
Glove Hand Style
Left and Right
Glove Construction
Seamless Knit
Dual Layer
Dual Layer Included
Series
Ultranitril
ANSI/ISEA Cut Level
A3
Wear-Indicating
Includes Wear-Indicator
Latex-Free
Latex-Free
Electrostatic Properties
Static Dissipative
Chlorinated/Non Chlorinated
Chlorinated
Description
NITRILE PVC CUT CHEMICAL GLOVE, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.