Zoro Homepage

Advanced Eco-Friendly Multipurpose 8-1/4in. Scissors, 6PK

  • Mfr # 499111

  • Zoro # G512029114


product price: $24.35
/pk 6, $4.06/ea

Key Features

Color
Brown Handle
Material
Metal, Plastic
Recommended Grade
Grade 4+
Recommended Age
9+ years
Includes
6 Pair of Scissors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499111
Zoro #
G512029114
UPC #
194629139545
Country of Origin
China

Details

Color
Brown Handle
Material
Metal, Plastic
Recommended Grade
Grade 4+
Recommended Age
9+ years
Includes
6 Pair of Scissors

Description

Maximize your cutting performance while minimizing your impact on the earth with the Advanced Wood Multipurpose Scissors! Ergonomic handles are designed to be comfortably used right or left-handed and are made of 50% wood pulp, making them the perfect way to show you are eco-friendly. The full-sized 8.25 inch blades give you plenty of cutting length, and razor-sharp edge makes quick work of all paper, cardboard, cardstock, fabric and more! Backed by a 10 year guarantee, the durable Stainless Steel construction will not rust or tarnish with age so you will always have a smooth and accurate scissor to get the job done. Sold as a pack of 6 scissors.


  • •Ergonomic, durable handles are made of 50% wood!
  • •Heavy-duty 8.25 Inch Stainless Steel blades are fully ground for a reliable, sharp edge every time
  • •Easily cut through paper, cardboard, cardstock, fabric and more
  • •Ergonomically designed handles are contoured for right-handed use
  • •Scissors feature a 10 Year Guarantee!
  • •Pack of 6 pair of Advanced Eco-Friendly 8.25 in Scissors

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.